Motion
1069060

GAST MFG
1069060

1069060
MI ITEM #15374939
MFR #1069060
Price$6,230.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1069060

1069060
MI ITEM #15374939
MFR #1069060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,230.44/each

Specifications

Dimensions

  • Overall Height
    16.60 in
  • Overall Length
    22.40 in
  • Overall Width
    17.30 in

Details

  • CFM
    4.1 cfm
  • Duty Rating
    100
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    3/4 hp
  • Maximum Air Flow
    4.1 cfm
  • Maximum Operating Pressure
    116 psi
  • Oilless Compressor
    Oil Free
  • Portable Or Stationary
    Stationary
  • Sound Level
    57.4 dB(a)
  • Tank Capacity
    25 gal (US)
  • Voltage
    120 V ac

Overview

Mfr description
1069060 GAST ULTRA QUIET ELECTRIC AIR CO
  • Enclosed ultra quiet air compressors have housing around the compressor components to further isolate the compressor in clean environments
  • The enclosure also serves to reduce compressor noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought