1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEXEN GROUP
RPS25R-B0900S1R
Mechanical Clutch - 35.4331 in, 900 mm Length
MI ITEM #
15376612
MFR #
RPS25R-B0900S1R
Price
$2,457.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
NEXEN GROUP RPS25R-B0900S1R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEXEN GROUP
RPS25R-B0900S1R
Mechanical Clutch - 35.4331 in, 900 mm Length
MI ITEM #
15376612
MFR #
RPS25R-B0900S1R
Mfr description
966896 RPS25R-B0900S1R RPS - GEN. 2 STAN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,457
.05
/each
Add to Cart
Specifications
Dimensions
Length
35.4331 in, 900 mm
Overall Length
35.4331 in, 900 mm
Weight
14.76 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items