Specifications
Details
- Features & Benefits• MODbox™ Replacement Handle, attaches to the MODbox™ Rolling Toolbox (Cat. No. 54802MB), sold separately • Handle is fully removable from Rolling Toolbox for easy storage in tight spaces • Telescoping handle extends and retracts for easy transport of MODbox™ Rolling Toolbox • Overmolded cushion handle for easy grip and maximum comfort • Toolbox can withstand a 250-Pound (113.4 kg) carrying capacity • Toolboxes are made with impact resistant polymers and IP65 rated for protection against debris and rain • MODbox™ components easily interconnect for a customized mobile workstation
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)