Motion
48-22-8389

MILWAUKEE TOOL
48-22-8389

PACKOUT™ Sip Lid for Insulated Bottles
MI ITEM #15378989
MFR #48-22-8389
List Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8389

PACKOUT™ Sip Lid for Insulated Bottles
MI ITEM #15378989
MFR #48-22-8389

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.98/each for your price

Overview

Mfr description
48-22-8389 PACKOUT SIP LID
  • Leakproof Sip Lid
  • Easy Cleaning, Quick Disassembly
  • All-Day Hot & Cold Retention
  • Smooth Open & Close
  • Dishwasher Safe
  • Designed for use with PACKOUT™ Insulated Bottles & Mugs
  • For use with PACKOUT™
  • Most Versatile, Durable Modular Storage System

Specifications

  • Material
    Plastic
  • Manufacturer Upc Number
    045242830220
  • UPC_NO
    045242830220
  • Height
    2.6100 in
  • Width
    3.1000 in
  • Features & Benefits
    • Leakproof Sip Lid • Easy Cleaning, Quick Disassembly • All-Day Hot & Cold Retention • Smooth Open & Close • Dishwasher Safe • Designed for use with PACKOUT™ Insulated Bottles & Mugs • For use with PACKOUT™ • Most Versatile, Durable Modular Storage System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought