Overview
Mfr description
48-73-1454 10 PK CLEAR GSKT REPL EYE VIS
- BEST OVERHEAD DEBRIS PROTECTION
- Gasket Helps Protect Against Falling Debris
- Lasting Fog-Free Interior Coating
- Anti-Scratch Hard Exterior Coating
- Raise & Lower with Headlamp Mounted
- Includes 10 Clear Gasketed Replacement Lenses
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- Third Party Tested
- For use with Milwaukee® BOLT™ Safety Helmet & BOLT™ Hard Hat Mount
Specifications
- Manufacturer Upc Number045242849192
- Minimum Order Quantity1
- UPC_NO045242849192
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data