Motion
48-22-8394R

MILWAUKEE TOOL
48-22-8394R

Tool Storage Accessory & Component Part - Metal, 18 oz, Mug
Mi Item #15378993
MFR #48-22-8394R
Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8394R

Tool Storage Accessory & Component Part - Metal, 18 oz, Mug
Mi Item #15378993
MFR #48-22-8394R

Mfr description
48-22-8394R PACKOUT INSULATED MUG
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Impact Resistant Body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.73/each

Specifications

Dimensions

  • Height
    9.0000 in
  • Size
    18 oz

Details

  • Accessory Type
    Mug
  • Features & Benefits
    • PACKOUT™ Connectivity. Twist to Lock. • All-Day Hot & Cold Retention • Impact Resistant Body • Leakproof Sip Lid • Metal Reinforced Handle • Dishwasher Safe • Double Wall Vacuum Insulation • 18oz Capacity • Not for use with carbonated beverages • Modular Connectivity with ALL PACKOUT™ Components • Most Versatile, Durable Modular Storage System • Limited Lifetime Warranty
  • Manufacturer Upc Number
    045242838912
  • Material
    Metal
  • Type
    Insulated Mug
  • UPC_NO
    045242838912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)