Specifications
Details
- Features & Benefits• Better Access • 4° of Arc Swing For Tight Spaces • Versatile Finger Loop & Storage clip • Attachable Bit Holder • Chrome-plated for rust protection • Thumb wheel for better access • Feature 7-in-1: 4 bits, 1/4" and 5/16" nut drivers, one 1/4" socket adapter. • Size ID on bit storage • 90-tooth design • Limited Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)