Motion
49-16-2739

MILWAUKEE TOOL
49-16-2739

M18 FUEL™ QUIK-LOK™ Cultivator Attachment
MI ITEM #15379005
MFR #49-16-2739
List Price$301.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2739

M18 FUEL™ QUIK-LOK™ Cultivator Attachment
MI ITEM #15379005
MFR #49-16-2739

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.48/each for your price

Overview

Mfr description
49-16-2739 CULTIVATOR ATTACHMENT
  • Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
  • 9" Steel Tines Optimized for longer life
  • Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
  • Optimized Guard Design for Best Material Containment
  • 9” Tilling Width
  • Four 9” Diameter, Four Tine Bolo Style Blades
  • Length: 41.5”
  • Weight: 9.4 lbs.

Specifications

  • Additional Details
    The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Cultivator Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This MILWAUKEE® Cultivator Attachment breaks up more hard ground during bed creation and maintenance. The Cultivator Attachment utilizes 9" steel tines optimized for longer life and a protective shaft, increasing durability against drops and storage elements. The M18 FUEL QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Cultivator Attachment also utilizes M18 FUEL™ Technology combined with optimized gearing to manage the RPM output specifically for cultivating applications. The M18 FUEL™ QUIK-LOK™ Attachment system features 13 different attachments for a wide array of applications to stay productive through all seasons.
  • Manufacturer Upc Number
    045242635719
  • UPC_NO
    045242635719

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought