Motion
F300E-21S
M12™ Women's Heated AXIS™ Vest Kit - Green S
MI ITEM #15379006
MFR #F300E-21S
Price$254.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Women's Heated AXIS™ Vest Kit - Green S
MI ITEM #15379006
MFR #F300E-21S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.52/each

Specifications

Details

  • Includes
    (1) M12™ Battery Holder, (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack (48-11-2420), Includes: (1) M12™ Women's Heated AXIS™ Vest (F300-20)
  • Manufacturer Upc Number
    045242876587
  • UPC_NO
    045242876587

Overview

Mfr description
F300E-21S WOMENS HEATED VEST KIT-GREEN S
  • HEXON HEAT TECHNOLOGY™ EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (8) hours on low, (4) hours on medium and (2) hours on high
  • (2) Heat Zones: Chest and Back
  • High, Medium and Low heat settings for each zone
  • 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • Low-bulk insulation keeps you warm without sacrificing mobility
  • Customized 100% polyester AXIS™ ripstop fabric protects from abrasion and prevents tears from spreading
  • Wind and water resistant with DWR finish
  • Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
  • Adjustable waist drawcord keeps heat in
  • Washer and dryer safe
  • Compatible with all M12™ batteries and the Heated Gear Power Source w/ App Control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought