Motion
48-22-8391B

MILWAUKEE TOOL
48-22-8391B

PACKOUT 12oz Insulated Bottle with Sip Lid
MI ITEM #15379008
MFR #48-22-8391B
Price$62.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8391B

PACKOUT 12oz Insulated Bottle with Sip Lid
MI ITEM #15379008
MFR #48-22-8391B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.14/each

Specifications

Dimensions

  • Height
    7.0000 in
  • Size
    12 oz

Details

  • Features & Benefits
    • PACKOUT™ Connectivity. Twist to Lock. • All-Day Hot & Cold Retention • Impact Resistant Body • Leakproof Sip Lid • Dishwasher Safe • Double Wall Vacuum Insulation • 12oz Capacity • Not for use with carbonated beverages • Modular Connectivity with ALL PACKOUT™ Components • Most Versatile, Durable Modular Storage System • Limited Lifetime Warranty
  • Manufacturer Upc Number
    045242852444
  • UPC_NO
    045242852444

Overview

Mfr description
48-22-8391B PACKOUT 12OZ INSULATED BOTTL
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Impact Resistant Body
  • Leakproof Sip Lid
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • 12oz Capacity
  • Not for use with carbonated beverages
  • Modular Connectivity with ALL PACKOUT™ Components
  • Most Versatile, Durable Modular Storage System
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought