Overview
Mfr description
F102G-21S WOMENS HEATED JACKET KIT-GRAY
- HEXON HEAT TECHNOLOGY™ EQUIPPED
- STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
- All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
- (3) Heat Zones: Chest, Back and Shoulders
- High, Medium and Low heat settings for each zone
- Zone Control Options: Chest & Back and/or Shoulders
- 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
- Low-bulk insulation keeps you warm without sacrificing mobility
- Customized 100% polyester AXIS™ ripstop fabric protects from abrasion and prevents tears from spreading
- Wind and water resistant with DWR finish
- Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
- Adjustable waist drawcord keeps heat in
- Washer and dryer safe
- Compatible with all M12™ batteries and the Heated Gear Power Source w/ App Control
Specifications
- Manufacturer Upc Number045242876334
- Includes(1) M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430), (1) M12 TOP-OFF USB-C Travel Charger, Includes: (1) M12 Women's Heated AXIS Jacket (F102-20)
- UPC_NO045242876334
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data