Overview
Mfr description
48-73-1455 10 PK TINTED GSKT REPL EYE VI
- BEST OVERHEAD DEBRIS PROTECTION
- Gasket Helps Protect Against Falling Debris
- Lasting Fog-Free Interior Coating
- Anti-Scratch Hard Exterior Coating
- Raise & Lower with Headlamp Mounted
- Includes 10 Tinted Gasketed Replacement Lenses
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- Third Party Tested
- For use with Milwaukee® BOLT™ Safety Helmet & BOLT™ Hard Hat Mount
Specifications
- Product TypeIndustrial Adhesive Application Equipment & Parts
- Manufacturer Upc Number045242849208
- UPC_NO045242849208
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data