Overview
Mfr description
M102G-213X M12 HEATED JACKET KIT-GRAY 3X
- HEXON HEAT TECHNOLOGY™ EQUIPPED
- STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
- All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
- (3) Heat Zones: Chest, Back and Shoulders
- High, Medium and Low heat settings for each zone
- Zone Control Options: Chest & Back and/or Shoulders
- 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
- 2X more insulation keeps you warmer
- Customized 100% polyester AXIS™ ripstop fabric protects from abrasion and prevents tears from spreading
- Wind and water resistant with DWR finish
- Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
- Adjustable waist drawcord keeps heat in
- Washer and dryer safe
- Compatible with all M12™ batteries and the Heated Gear Power Source w/ App Control
Specifications
- Manufacturer Upc Number045242876303
- Includes(1) M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430), (1) M12 TOP-OFF USB-C Travel Charger, Includes: (1) M12 Heated AXIS Jacket (M102-20)
- UPC_NO045242876303
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data