Motion
48-22-8395R

MILWAUKEE TOOL
48-22-8395R

Tool Storage Accessory & Component Part - 18 oz, Bottle
MI ITEM #15379026
MFR #48-22-8395R
List Price$67.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8395R

Tool Storage Accessory & Component Part - 18 oz, Bottle
MI ITEM #15379026
MFR #48-22-8395R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.17/each for your price

Overview

Mfr description
48-22-8395R PACKOUT 18OZ INSULATED BOTTL
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Impact Resistant Body
  • Leakproof Sip Lid
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • 18oz Capacity
  • Not for use with carbonated beverages
  • Modular Connectivity with ALL PACKOUT™ Components
  • Most Versatile, Durable Modular Storage System
  • Limited Lifetime Warranty

Specifications

  • Accessory Type
    Bottle
  • Size
    18 oz
  • Manufacturer Upc Number
    045242838936
  • UPC_NO
    045242838936
  • Height
    9.0000 in
  • Features & Benefits
    • PACKOUT™ Connectivity. Twist to Lock. • All-Day Hot & Cold Retention • Impact Resistant Body • Leakproof Sip Lid • Dishwasher Safe • Double Wall Vacuum Insulation • 18oz Capacity • Not for use with carbonated beverages • Modular Connectivity with ALL PACKOUT™ Components • Most Versatile, Durable Modular Storage System • Limited Lifetime Warranty
  • Type
    Insulated Bottle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought