Overview
Mfr description
814500 OUTDOOR FLAMMABLE SAFETY CABINET,
- Fully spot welded Galvanneal 18 Gauge Steel double wall construction has 16 times more corrosion resistance than regular steel
- Slanted top with rain gutter guides rain or snow away from the cabinet opening
- Continuous stainless steel piano hinges ensure doors close smoothly and reliably
- Stainless steel paddle handle lock with three-point latching system keeps contents secure
- 12 Gauge skid allow easy relocation with forklifts
- Extra hem on door for seal protection keeps rainwater from getting inside the cabinet
- Stable trapezoid legs ensure stability on outdoor terrain
- FM Approved
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data