Overview
Mfr description
MDWBG50-150 CYLINDER
Specifications
- Bore Diameter50 mm
- Stroke150 mm
- Mounting TypeHead Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data