Overview
Mfr description
VS7-8-FJG-D-1MA04 VALVE
Specifications
- Piping TypeBody Ported
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage100 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data