Motion
6PROFLEX XREEL

GATES RUBBER CO
6PROFLEX XREEL

Hydraulic Hose - 3/8 in ID, 4800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15385638
MFR #6PROFLEX XREEL
Price$10.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PROFLEX XREEL

Hydraulic Hose - 3/8 in ID, 4800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15385638
MFR #6PROFLEX XREEL

Mfr description
6 PROFLEX REEL HYDRAULIC HOSE 4656-0693
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.38/ft

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46560693
  • Working Pressure
    4800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)