Motion
10PROFLEX XREEL

GATES RUBBER CO
10PROFLEX XREEL

Hydraulic Hose - 5/8 in ID, 3625 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #15385640
MFR #10PROFLEX XREEL
Price$14.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10PROFLEX XREEL

Hydraulic Hose - 5/8 in ID, 3625 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #15385640
MFR #10PROFLEX XREEL

Mfr description
10 PROFLEX REEL HYDRAULIC HOSE 4656-0724
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.87/ft

Specifications

Dimensions

  • Hose Dash Size
    10
  • Nominal Hose Inner Diameter  
    5/8 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46560724
  • Working Pressure
    3625 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)