Motion
4PROFLEX XREEL

GATES RUBBER CO
4PROFLEX XREEL

Hydraulic Hose - 1/4 in ID, 5800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15385641
MFR #4PROFLEX XREEL
Price$7.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4PROFLEX XREEL

Hydraulic Hose - 1/4 in ID, 5800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15385641
MFR #4PROFLEX XREEL

Mfr description
4 PROFLEX REEL HYDRAULIC HOSE 4656-0752
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.68/ft

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46560752
  • Working Pressure
    5800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)