Motion
16M2TX100 MEGAFLX

GATES RUBBER CO
16M2TX100 MEGAFLX

Hydraulic Hose - 1 in ID, 2500 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15386079
MFR #16M2TX100 MEGAFLX
Price$3,126.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16M2TX100 MEGAFLX

Hydraulic Hose - 1 in ID, 2500 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15386079
MFR #16M2TX100 MEGAFLX

Mfr description
46571691 16M2TX100 MEGAFLX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,126.53/each

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46571691
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)