Motion
6G-4FJX45S XBULK

GATES RUBBER CO
6G-4FJX45S XBULK

6G-4FJX45S XBULK
Mi Item #15386112
MFR #6G-4FJX45S XBULK
Price$45.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-4FJX45S XBULK

6G-4FJX45S XBULK
Mi Item #15386112
MFR #6G-4FJX45S XBULK

Mfr description
71034621 6G-4FJX45S XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.17/each

Specifications

Dimensions

  • Angle
    45 °
  • End Size/Type
    #4 JIC 37° Flare
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    7/16-20 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    45° Bent Tube Short Drop
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)