1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
6G-10FJX90M XBULK
6G-10FJX90M XBULK
Mi Item #
15386113
MFR #
6G-10FJX90M XBULK
Price
$56.21
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
GATES RUBBER CO 6G-10FJX90M XBULK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
6G-10FJX90M XBULK
6G-10FJX90M XBULK
Mi Item #
15386113
MFR #
6G-10FJX90M XBULK
Mfr description
71034723 6G-10FJX90M XBULK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$56
.21
/each
Add to Cart
Specifications
Dimensions
End Size/Type
#10 JIC 37° Flare
Hose Inside Diameter
0.3750 in
Thread Size
7/8-14 JIC37°
Details
End Type 1
FJX
Fitting Shape
90°
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items