Motion
48GL-48FL XBULK

GATES RUBBER CO
48GL-48FL XBULK

48GL-48FL XBULK
MI ITEM #15386114
MFR #48GL-48FL XBULK
Price$466.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48GL-48FL XBULK

48GL-48FL XBULK
MI ITEM #15386114
MFR #48GL-48FL XBULK

Mfr description
73050580 48GL-48FL XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.24/each

Specifications

Dimensions

  • Dash Size
    48
  • Hose Dash Size
    48
  • Hose Inside Diameter
    3.0000 in
  • Thread Size
    #48 Code 61 O-Ring Flange

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)