Overview
Mfr description
49-16-1668 INSIDER BOX RATCHET 3/8" ANVI
- INSIDER™ Box Ratchet Adapters are exclusively compatible with the M12 FUEL™ INSIDER™ Box Ratchet
- Allows use of current 3/8" drive sockets with INSIDER™ Box Ratchet
- Laser etched part number
- Box Ratchet Anvil Adapters feature a chamfered end for quicker and more efficient insertion and removal
- Meets ASME Industry Standards
- Ball detent design for superior socket retention
- Additional INSIDER™ Box Ratchet Adapters are available in 1/4” and ½” Drive and ¼” Hex for use with driver bits
- New locking feature ensures retention between the tool and the anvil adapter when swapping sockets
Specifications
- Accessory TypeAnvil Adapter
- Drive Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data