1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FOOD & BEVERAGE
1C031452-25
Industrial Filter - 25 μm
MI ITEM #
15387115
MFR #
1C031452-25
Price
$4,148.07
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
DONALDSON FOOD & BEVERAGE 1C031452-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FOOD & BEVERAGE
1C031452-25
Industrial Filter - 25 μm
MI ITEM #
15387115
MFR #
1C031452-25
Mfr description
1C031452-25 ELEMENT, GSL N, 20/3, UF THR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,148
.07
/each
Add to Cart
Specifications
Details
Additional Details
1.4301
Element Material
ELEMENT
Element Type
ELEMENT
Filter Rating
25 μm
Filter Type
GSL N
Micron Rating
25 µm
Seal Material
Viton
Series
GSL N
Thread Standard
UF
Type
Element
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items