Motion
1C031806
Industrial Filter - 0.2 μm
MI ITEM #15387145
MFR #1C031806
Price$1,273.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
MI ITEM #15387145
MFR #1C031806

Mfr description
1C031806 ELEMENT, P-SRF O, 7/3, UF PLUG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,273.26/each

Specifications

Details

  • Additional Details
    BAM Compliant
  • Efficiency Rating
    0.2 µm
  • Element Material
    P-SRF O
  • Element Type
    P-SRF O
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Micron Rating
    0.2 µm
  • Seal Material
    Viton
  • Series
    P-SRF
  • Standards Met
    BAM
  • Type
    Sterile Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)