Specifications
Dimensions
- Body Size1.0000 in
- Port Size1.0000 in
Details
- Additional DetailsP-GS
- Element MaterialFilter Element
- Element TypeFilter Element
- Filter TypeSteam
- SeriesP-GS
- TypeSteam
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)