Motion
1C031867-05
Industrial Filter - 5 μm
Mi Item #15387155
MFR #1C031867-05
Price$6,428.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm
Mi Item #15387155
MFR #1C031867-05

Mfr description
1C031867-05 ELEMENT, LIFETEC, GSL N, 10/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,428.72/each

Specifications

Details

  • Additional Details
    EPDM WITH WELDED ENDCAPS
  • Element Material
    Filter Element
  • Element Type
    Filter Element
  • Filter Rating
    5 μm
  • Micron Rating
    5 µm
  • Seal Material
    EPDM
  • Series
    GSLN
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)