Motion
1C031875-01
Industrial Filter - 1 μm, 29.9200 in
Mi Item #15387156
MFR #1C031875-01
Price$3,654.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm, 29.9200 in
Mi Item #15387156
MFR #1C031875-01

Mfr description
1C031875-01 FILTER ELEMENT, GS 30/3 VE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,654.43/each

Specifications

Dimensions

  • Element Length
    29.9200 in
  • Filter Size
    30/3
  • Overall Length
    29.9200 in

Details

  • Additional Details
    Materials According to FDA CFR Title-21 | With Welded Endcaps
  • Efficiency Rating
    1 µm
  • Element Material
    316 Stainless Steel
  • Element Type
    GS VE
  • Filter Rating
    1 μm
  • Filter Type
    Steam
  • Max Operating Temperature
    302 °F
  • Maximum Temperature
    302 °F
  • Media Material
    316L Stainless Steel
  • Micron Rating
    1 µm
  • Min Operating Temperature
    302 °F
  • Operating Temperature Range
    302 °F
  • Seal Material
    EPDM
  • Series
    P-GS
  • Standards Met
    FDA CFR Title-21, EC1935 2004
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)