1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FOOD & BEVERAGE
1C031894-25
Industrial Filter - 25 μm
MI ITEM #
15387162
MFR #
1C031894-25
Price
$2,046.14
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
DONALDSON FOOD & BEVERAGE 1C031894-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FOOD & BEVERAGE
1C031894-25
Industrial Filter - 25 μm
MI ITEM #
15387162
MFR #
1C031894-25
Mfr description
1C031894-25 ELEMENT, GSL N, 10/3, CODE 2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,046
.14
/each
Add to Cart
Specifications
Details
Additional Details
1.4301
Element Material
ELEMENT
Element Type
ELEMENT
Filter Rating
25 μm
Filter Type
Element
Micron Rating
25 µm
Seal Material
EPDM
Series
GSL N
Type
Element
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items