Motion
1C032582-05
Industrial Filter - 5 μm
MI ITEM #15387170
MFR #1C032582-05
Price$2,457.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm
MI ITEM #15387170
MFR #1C032582-05

Mfr description
1C032582-05 ELEMENT GS 10/3 VE DOE 5 MIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,457.15/each

Specifications

Details

  • Additional Details
    Welded Endcaps
  • Element Material
    ELEMENT GS 10/3 VE
  • Element Type
    Element GS 10/3 VE
  • Filter Rating
    5 μm
  • Micron Rating
    5 µm
  • Seal Material
    Viton
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)