Specifications
Details
- Additional DetailsWith welded endcaps
- Filter Rating5 μm
- Filter TypeSteam Filter Element
- Micron Rating5 µm
- Seal MaterialViton
- SeriesGS
- TypeCompression Air And Gas Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)