1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FOOD & BEVERAGE
1C032587-01
Industrial Filter - 1 μm
MI ITEM #
15387199
MFR #
1C032587-01
Price
$3,828.66
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
DONALDSON FOOD & BEVERAGE 1C032587-01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FOOD & BEVERAGE
1C032587-01
Industrial Filter - 1 μm
MI ITEM #
15387199
MFR #
1C032587-01
Mfr description
1C032587-01 ELEMENT GS 30/3 VE DOE 1 MIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,828
.66
/each
Add to Cart
Specifications
Details
Additional Details
Perbunan | With Welded Endcaps
Element Material
Cartridge
Element Type
Cartridge
Filter Rating
1 μm
Filter Type
Cartridge
Micron Rating
1 µm
Seal Material
Perbunan
Series
GS
Type
Steam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items