Motion
1C032626-05
Industrial Filter - 5 μm
MI ITEM #15387229
MFR #1C032626-05
Price$7,005.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm
MI ITEM #15387229
MFR #1C032626-05

Mfr description
1C032626-05 ELEMENT, LIFETEC, GSL N, 20/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,005.03/each

Specifications

Details

  • Additional Details
    LIFETEC | GSL N | 20/3 | DOE | 5 MIC | EPDM | 1.4301
  • Element Material
    GSL N
  • Element Type
    GSL N
  • Filter Material
    304 Stainless Steel
  • Filter Rating
    5 μm
  • Filter Type
    Process Elements
  • Micron Rating
    5 µm
  • Seal Material
    EPDM
  • Series
    GSL N
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)