Motion
1C032674
Industrial Filter - 0.2 μm
MI ITEM #15387240
MFR #1C032674
Price$3,350.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
MI ITEM #15387240
MFR #1C032674

Mfr description
1C032674 ELEMENT, LIFETEC, P-SRF V, 30/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,350.63/each

Specifications

Details

  • Additional Details
    Silicone Free
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Micron Rating
    0.2 µm
  • Seal Material
    Silicone
  • Series
    P-SRF V
  • Type
    Sterile Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)