Motion
1C105147
Industrial Filter - 75 μm, 0.3900 in
MI ITEM #15387559
MFR #1C105147
Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 75 μm, 0.3900 in
MI ITEM #15387559
MFR #1C105147

Mfr description
1C105147 ELEMENT, PP-FC 100, 10/3, DOE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.68/each

Specifications

Dimensions

  • Element Length
    0.3900 in
  • Overall Length
    0.3900 in

Details

  • Additional Details
    75 MIC | EPDM
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    75 μm
  • Filter Type
    Liquid Filter Element
  • Material
    Polypropylene
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    75 µm
  • Seal Material
    EPDM
  • Series
    PP-FC 100
  • Type
    Liquid Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)