Specifications
Details
- Additional DetailsNO GASKET
- Element MaterialPP-FC
- Element TypePP-FC
- Filter Rating20 μm
- Filter TypePP-FC
- Micron Rating20 µm
- TypeCompression Air And Gas Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)