Motion
1C105271
Industrial Filter - 1 μm
MI ITEM #15387673
MFR #1C105271
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm
MI ITEM #15387673
MFR #1C105271

Mfr description
1C105271 ELEMENT, PP-FC, 10/3, DOE, 1 MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Details

  • Additional Details
    NO GASKET
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Rating
    1 μm
  • Filter Type
    PP-FC
  • Material
    Polypropylene
  • Micron Rating
    1 µm
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)