Motion
1C105329
Industrial Filter - 50 μm
MI ITEM #15387731
MFR #1C105329
Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 50 μm
MI ITEM #15387731
MFR #1C105329

Mfr description
1C105329 ELEMENT, PP-FC, 10/3, DOE, 50 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.06/each

Specifications

Details

  • Additional Details
    EPDM
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Rating
    50 μm
  • Filter Type
    Particulate
  • Material
    Polypropylene
  • Micron Rating
    50 µm
  • Seal Material
    EPDM
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)