Motion
1C105377
Industrial Filter - 10 μm
Mi Item #15387778
MFR #1C105377
Price$36.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 10 μm
Mi Item #15387778
MFR #1C105377

Mfr description
1C105377 ELEMENT, PP-FC, 30/3, CODE 8, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.71/each

Specifications

Details

  • Additional Details
    CODE 8
  • Body Material
    PP-FC
  • Element Material
    PP-FC
  • Element Type
    ELEMENT
  • Filter Material
    PP-FC
  • Filter Rating
    10 μm
  • Filter Type
    Element
  • Material
    PP-FC
  • Micron Rating
    10 µm
  • Seal Material
    EPDM
  • Type
    Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)