Motion
1C105422
Industrial Filter - 3 μm
Mi Item #15387812
MFR #1C105422
Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 3 μm
Mi Item #15387812
MFR #1C105422

Mfr description
1C105422 ELEMENT, PP-FC 100, 10/3, DOE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.76/each

Specifications

Details

  • Additional Details
    NO GASKET
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    3 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Micron Rating
    3 µm
  • Series
    PP-FC 100
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)