Motion
1C105488
Industrial Filter - 10 μm, 77.9900 in
Mi Item #15387867
MFR #1C105488
Price$838.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 10 μm, 77.9900 in
Mi Item #15387867
MFR #1C105488

Mfr description
1C105488 ELEMENT, P-RL, 78/3, 10 MIC, SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.50/each

Specifications

Dimensions

  • Element Length
    77.9900 in
  • Overall Length
    77.9900 in
  • Weight
    0.93 lbs

Details

  • Additional Details
    Spunbond Polyester | Polyurethane End Cap | Integrated Handle
  • Efficiency Rating
    10 µm
  • Element Material
    Spunbond Polyester
  • Element Type
    P-RL
  • Filter Rating
    10 μm
  • Max Operating Temperature
    219 °F
  • Maximum Temperature
    219 °F
  • Micron Rating
    10 µm
  • Min Operating Temperature
    219 °F
  • Operating Temperature Range
    219 °F
  • Series
    P-RL
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)