Motion
1C105752
Industrial Filter - 30 μm, 9.8750 in
MI ITEM #15388065
MFR #1C105752
Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 30 μm, 9.8750 in
MI ITEM #15388065
MFR #1C105752

Mfr description
1C105752 ELEMENT, PP-FC 100, 9.875/3, DO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.76/each

Specifications

Dimensions

  • Element Length
    9.8750 in
  • Overall Length
    9.8750 in

Details

  • Additional Details
    NO GASKET | PP CORE
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    30 μm
  • Filter Type
    PP-FC 100
  • Material
    Polypropylene
  • Media Material
    Polypropylene
  • Micron Rating
    30 µm
  • Series
    PP-FC 100
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)