Motion
1C105756
Industrial Filter - 10 μm, 40.0000 in
Mi Item #15388070
MFR #1C105756
Price$43.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 10 μm, 40.0000 in
Mi Item #15388070
MFR #1C105756

Mfr description
1C105756 ELEMENT, PP-FC 100, 40/3, DOE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.61/each

Specifications

Dimensions

  • Element Length
    40.0000 in
  • Overall Length
    40.0000 in

Details

  • Additional Details
    NO GASKET
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    10 μm
  • Filter Type
    Liquid Filter Element
  • Material
    Polypropylene
  • Micron Rating
    10 µm
  • Series
    PP-FC 100
  • Type
    Liquid Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)