1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FOOD & BEVERAGE
1C105766
Industrial Filter - 75 μm, 19.5000 in
MI ITEM #
15388079
MFR #
1C105766
Price
$13.76
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
DONALDSON FOOD & BEVERAGE 1C105766
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FOOD & BEVERAGE
1C105766
Industrial Filter - 75 μm, 19.5000 in
MI ITEM #
15388079
MFR #
1C105766
Mfr description
1C105766 ELEMENT, PP-FC, 19.5/3, DOE, 75
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.76
/each
Add to Cart
Specifications
Dimensions
Element Length
19.5000 in
Overall Length
19.5000 in
Details
Additional Details
NO GASKET
Body Material
Polypropylene
Filter Rating
75 μm
Filter Type
PP-FC
Material
Polypropylene
Micron Rating
75 µm
Series
PP-FC
Type
Element
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items