Motion
1C105770
Industrial Filter - 20 μm, 9.8750 in
Mi Item #15388084
MFR #1C105770
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 20 μm, 9.8750 in
Mi Item #15388084
MFR #1C105770

Mfr description
1C105770 ELEMENT, PP-FC, 9.875/3, DOE, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Element Length
    9.8750 in
  • Filter Size
    9.8750 in
  • Overall Length
    9.8750 in

Details

  • Additional Details
    NO GASKET
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    20 μm
  • Filter Type
    PP-FC
  • Material
    Polypropylene
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    20 µm
  • Series
    PP-FC
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)