Motion
1C124180
Industrial Filter - 0.2 μm
Mi Item #15388272
MFR #1C124180
Price$3,028.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
Mi Item #15388272
MFR #1C124180

Mfr description
1C124180 ELEMENT, LIFETEC, SRF V, 20/3,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,028.97/each

Specifications

Dimensions

  • Weight
    4.19 lbs

Details

  • Additional Details
    Silicone Free
  • Efficiency Rating
    0.2 µm
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Micron Rating
    0.2 µm
  • Seal Material
    Silicone
  • Series
    SRF V
  • Thread Standard
    UF
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)