Motion
1C124316
Industrial Filter - 0.2 μm
MI ITEM #15388274
MFR #1C124316
Price$484.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
MI ITEM #15388274
MFR #1C124316

Mfr description
1C124316 ELEMENT, SRF, 3/1, UF THREAD, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.73/each

Specifications

Details

  • Additional Details
    Silicone Free
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Micron Rating
    0.2 µm
  • Seal Material
    Silicone
  • Series
    SRF
  • Thread Standard
    UF
  • Type
    Sterile Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)