Motion
1C160696-25
Industrial Filter - 25 μm
MI ITEM #15388383
MFR #1C160696-25
Price$3,799.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 25 μm
MI ITEM #15388383
MFR #1C160696-25

Mfr description
1C160696-25 FILTER ELEMENT, V-SS 30/50,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,799.60/each

Specifications

Details

  • Additional Details
    STAINLESS STEEL ENDCAPS
  • Body Material
    Stainless Steel
  • Element Material
    Cartridge
  • Element Type
    Cartridge
  • Filter Rating
    25 μm
  • Filter Type
    Filter Element
  • Material
    Stainless Steel
  • Micron Rating
    25 µm
  • Series
    V-SS 30/50
  • Type
    Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)